Beli printer canon g3000 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Printer Inkjet MegaTank Pixma G3730 (Print dan Fotokopi)
    Mulai

    Rp2.999.900

    Canon Printer Inkjet MegaTank Pixma G3730 (Print dan Fotokopi)
    Deskripsi:
    This high-performance 3-in-1 printer combines low-cost printing with an easy wireless setup and effortless maintenance, alongside being compatible with low-cost ink bottles for greater cost efficiency.Available in Black and Yellow-Green- Print, Scan, Copy- Print Speed (A4, ISO): up to 11/6 ipm (mono/colour)- Wi-Fi, AirPrint, Mopria Print Service, Direct Wireless- Recommended Monthly Print Volume: 150 - 1500 pages
    atribut:
    • Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
    • Duty Cycle (page/month): Up to 3000
    • Ink Bottles (Type / Colours): GI-71, GI-71S (Bundled) (Pigment Ink/Black), (Dye-Based Ink/Cyan, Magenta, Yellow)
    • Ink End Sensor: Dot count type
    • Interface: USB 2.0
    • Max. Document Size: Flatbed : A4, LTR (216x297mm)
    • Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
    • Number of Nozzles: Total 1792
    • Optical Resolution (dpi): 600x1200
    • Page Yield: A4 Color Doc: GI-71 PGBK: 6000 (Eco Mode 7600), GI-71 C, M, Y: 7700 (Eco Mode 8100); GI-71S PGBK: 3100 (Eco Mode 3900), GI-71S C, M, Y: 4400 (Eco Mode 4600); 4x6\" Photos: GI-71 PGBK: NA; GI-71 C, M, Y: 2200; GI-71S PGBK: NA; GI-71S C, M, Y: 1200
    • Paper Weight (g/m²): Rear Tray : Plain Paper: 64-105, Canon Paper: Max. 265 (Photo Paper Plus Glossy II, PP-201)
    • Power Consumption (W): OFF : 0.1; Standby (scanning lamp is off) USB connection to PC : 0.6; Copying (USB connection to PC) : 15
    • Print Speed (ipm): Document (ESAT/Simplex) : 11/6 (mono/colour)
    • Printable Width (mm): Up to 203.2; Borderless: Up to 216
    • Printing Speed (s): Document (FPOT Ready/Simplex) : 9/14 (mono/colour); Photo (4x6\") (PP-201/Borderless) : 45
    • Scanner Type: Flatbed
    • Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/8; Colour : RGB each 16/8
    • System Compatibility: Windows 11/10/8.1/7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later); macOS 10.14.6 – 12 or later; ChromeOS
    • Voltage/Frequency (V/Hz): AC 100-240, 50/60
  2. Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  3. Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)
    Mulai

    Rp3.099.900

    Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)
    Deskripsi:
    The ultimate wireless MegaTank printer that combines functionality and style. This high-performance 3-in-1 printer comes with a 1.35" backlight LCD screen making device operation easier.- Print, Scan, Copy- Print Speed (A4, ISO): up to 11 / 6 ipm (mono/colour)- Wi-Fi, AirPrint, Mopria, Direct Wireless- Recommended Monthly Print Volume: 150 - 1500 pages
    atribut:
    • Number of Nozzle: Total 1792
    • Ink Bottles (Type / Colours): GI-71 (Pigment Ink / Black), (Dye-Based Ink / Cyan, Magenta, Yellow)
    • Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
    • Display: 1.35\" / 3.4 cm Square LCD (Monochrome)
    • Acoustic Noise (dBA): (PC Print) (Plain Paper (A4, Mono) 48.5
    • Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
    • Duty Cycle (page/month): Up to 3000
    • Ink End Sensor: Dot count type
    • Interface: USB 2.0
    • Optical Resolution (dpi): 600x1200
    • Paper Handling (Maximum Number): Rear Tray : [Plain Paper, A4/LTR]; Plain Paper (64 g/m²): 100; High Resolution Paper (HR-101N): 80; [Photo Paper, 4 x 6\"]; Photo Paper Plus Glossy II (PP-201, PP-208): 20; Photo Paper Plus Semi-Gloss (SG-201): 20; Matte Photo Paper (MP-101): 20
    • Paper Weight (g/m²): Rear Tray : Plain Paper: 64 - 105; Canon Paper: Max. 265 (Photo Paper Plus Glossy, PP-201)
    • Power (V/Hz): AC 100 - 240, 50/60
    • Power Consumption (W): (Approx.) OFF 0.1 W; Standby (USB connection to PC, scanning lamp is turned off) 0.6; Copying (USB connection to PC) 16
    • Print Head Alignment: Manual
    • Scanner Method: Contact Image Sensor (CIS)
    • Scanner Type: Flatbed
    • Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/ 8; Colour : RGB each 16/ 8
    • System Requirements: Windows 11 / 10 / 8.1 / 7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later), macOS 10.14.6 – 12 or later, Chrome OS
  4. Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  5. Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  6. Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  7. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  8. Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    Mulai

    Rp919.900

    Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  9. Aoki Lampu Senter LED Besar
    Rating:
    100% of 100
    (7)
    Mulai

    Rp269.900

    Aoki Lampu Senter LED Besar
    Deskripsi:
    DESKRIPSI:1. Diameter lensa 14,3 cm2. Jarak cahaya senter hingga 1000 meter3. Menggunakan baterai cas ulang, kapasitas besar 3500mAh4. Menggunakan baterai awet, dapat dicas ulang lebih dari 500 kali5. Dilengkapi LED yg tahan lama, sangat terang dan hemat energi6. Menggunakan 15W LED HALOGENINTRUKSI :- Pasang colokan kabel pada unit dan masukan pada sumber arus AC 220V/50hz. Dan lampu indikator pengecasan akan menyala.isi dalam box :- 1 unit senter jumbo- 1 pc tali (strap)NOTE :- Mohon cas ulang (3 jam) sebelum pemakaian pertama kali.- Mohon segera dicas saat lampu mulai redup,Apabila tidak dilakukan pengecasan maka akan mempengaruhi masa pakai batrai. (waktu pengisian daya tidak boleh lebih dari 10 jam)- Jangan menyalakan perangkat (digunakan) pada saat pengisian baterai.- Jika lampu tidak digunakan untuk waktu yg lama harus melakukkan pengecasan setiap 3bulan sekali agar kualitas baterai lampu tetap bagus meskipun tidak digunakan atau jarang digunakan.- Mohon untuk tidak menerangi mata secara langsung karena dapat berakibat pada penglihatan,Jangan dibiarkan terkena hujan atau embun.
  10. Canon Printer Inkjet Multifunction PIXMA G3010 (Print dan Fotokopi)
    Mulai

    Rp3.099.900

    Canon Printer Inkjet Multifunction PIXMA G3010 (Print dan Fotokopi)
    Deskripsi:
    Wadah Tinta All-In-One Isi Ulang untuk Pencetakan Volume Tinggi Didesain untuk pencetakan volume tinggi dengan biaya pemeliharaan yang ringan Cetak, Pindai & Salin Kecepatan cetak sesuai ISO Standard (A4): hingga 8,8ipm hitam / 5,0ipm warna USB 2.0 Kecepatan Tinggi Volume cetak yang direkomendasikan: 150 - 1500 halaman
    atribut:
    • Compatible for: (INK) GI-790
    • Paper Size: A4, A5, B5, Letter, Legal, 4x6\", 5x7\", 8x 10\", Envelopes (DL, COM10), Square (5x5\"), Business Card
    • Dimensions (mm): 445x330x163
    • Power (W): 9
  11. Canon Ink Bottle (Tinta Printer)
    Mulai

    Rp86.900

    Canon Ink Bottle (Tinta Printer)
    Deskripsi:
    Tinta Botol GI-71 Black Small adalah tinta original canon yang berwarna Black dalam kemasan botol 70mlTinta ini digunakan untuk tipe printer Canon PIXMA G1020/G2020/G3020/G3060
    atribut:
    • Compatibility: Canon PIXMA G1020/G2020/G3020/G3060
  12. Canon Ink Cartridge GI-790 (Tinta Printer)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp129.900

    Canon Ink Cartridge GI-790 (Tinta Printer)
    atribut:
    • Compatible: PIXMA G2000 6000 pages, PIXMA G4000 6000 pages, PIXMA G1000 6000 pages, PIXMA G4010 6000 pages, PIXMA G3010 6000 pages, PIXMA G2010 6000 pages, PIXMA G1010 6000 pages, PIXMA G3000 6000 pages,
  13. Jackgen Vernier Caliper (Jangka Sorong)
    Mulai

    Rp129.900

    Jackgen Vernier Caliper (Jangka Sorong)
    atribut:
    • Resolution (mm/inch): 0.02/0.001
Daftar Harga printer canon g3000 Terbaru October 2026
Canon Printer Inkjet MegaTank Pixma G3730 (Print dan Fotokopi)Rp2.999.900
Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Rp2.999.900
Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)Rp3.099.900
Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)Rp3.799.900
Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Rp2.299.900
Epson Printer Ink Tank All-in-One (Print dan Fotokopi)Rp1.899.900
HP Printer Laser JetRp1.999.900
Canon Printer Multifunction MG2570s (Print dan Fotokopi)Rp919.900
Aoki Lampu Senter LED BesarRp269.900
Canon Printer Inkjet Multifunction PIXMA G3010 (Print dan Fotokopi)Rp3.099.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)